Deep groove ball bearing FAG 6301-C-2Z-C3>V, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing
See technical informationReferences
FAG:6301-C-2Z-C3>V
Rubix:274A6945
Manufacturer :0957695440030
EAN:4064328268449

Product details : FAG 6301-C-2Z-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Reference speed | 21900 rpm |
| Limit speed | 26500 rpm |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 11500 N |
| Weight | 0.057 kg |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
