Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63..-C-2HRS |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 68000 N |
In stock: Next day delivery