Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6200 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 9350 rpm |
Precision | P0 |
Basic static load, radial - C0r | 3000 N |
Basic dynamic load, radial - Cr | 6500 N |
Weight | 0.044 kg |
In stock: Next day delivery