Deep groove ball bearing NTN 6030C4, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm

NTN - Deep Groove Ball Bearing - 6030C4

See technical informationSee documents

References

NTN:6030C4
Rubix:204A9288
EAN:4547359338492
brand logo

Technical specifications

Inner diameter150 mm
Outer diameter225 mm
Width35 mm
See all Specifications

Documents

Product details : NTN 6030C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)225x225x35 mm
Logistic Weight4232 g
Inner diameter150 mm
Outer diameter225 mm
Width35 mm
Sealingopen
Bearing Clearancec4
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r126000 N
Basic dynamic load, radial - Cr139000 N
Weight0.421 kg
£ 220.93 excl. VAT
/ Each
£ 265.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories