Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Logistic Weight | 18 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 13000 rpm |
In stock: Next day delivery