Thin section bearing SKF 61824-2RS1/C3, Outer diameter: 150 mm | Width: 16 mm | Inner diameter: 120 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61824-2RS1/C3
Rubix:229A3489
Manufacturer :83690
EAN:7316570133196

Product details : SKF 61824-2RS1/C3 RADIAL BALL BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x150x150 mm |
|---|---|
| Logistic Weight | 534 g |
| Inner diameter | 120 mm |
| Outer diameter | 150 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 618.. |
| Limit speed | 5300 rpm |
Show UNSPSC/ECL@SS
£ 276.44 excl. VAT
/ Each
£ 331.73 incl. VAT
- Usually arrives within 14 working days
