Deep groove ball bearing NTN 6911, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6911
Rubix:205A0905
EAN:4547359006919



Product details : NTN 6911 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x13 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 13300 N |
| Basic dynamic load, radial - Cr | 17700 N |
Show UNSPSC/ECL@SS
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
- Delivery usually within ( 3 ) days
