Topline ball bearings
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 128x28x128 mm |
---|---|
Logistic Weight | 1030 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 40100 N |
Basic dynamic load, radial - Cr | 56100 N |
Weight | 0.99 kg |
Usually arrives within 14 working days