NTN - Deep Groove Ball Bearing - 6900
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 90x90x13 mm |
---|---|
Logistic Weight | 208 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6900 |
Cage | Steel |
Basic static load, radial - C0r | 16100 N |
Basic dynamic load, radial - Cr | 19300 N |
Usually arrives within 14 working days