Deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 3300 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62..-2RSR |
Material | Steel |
Limit speed | 2140 rpm |
Basic static load, radial - C0r | 93000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days