Deep groove ball bearing NTN 6924, Outer diameter: 165 mm | Width: 22 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6924
Rubix:205A0948
EAN:4547359423464



Product details : NTN 6924 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x22 mm |
|---|---|
| Logistic Weight | 1245 g |
| Inner diameter | 120 mm |
| Outer diameter | 165 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 59000 N |
Show UNSPSC/ECL@SS
£ 204.71 excl. VAT
/ Each
£ 245.65 incl. VAT
- Usually arrives within 14 working days
