SNR Single-row grooved ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 62x60x20 mm |
---|---|
Logistic Weight | 79 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | two metal shields |
Bearing Clearance | c5 |
Series | 6000 |
Material | steel |
Cage | steel |
Limit speed | 140 rpm |
Weight | 0.07 kg |
Usually arrives within 14 working days