Deep groove ball bearing FAG 6312-C-C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
FAG:6312-C-C3
Rubix:461A8449
Manufacturer :0821581850030
EAN:4054369493191

Product details : FAG 6312-C-C3 DEEP GROOVE BALL BEARING
This FAG single-row deep groove ball bearing is part of the C generation, which ensures reduced noise and vibration levels while improving performance. It features a C3 radial clearance and is equipped with a riveted sheet metal cage, ensuring increased durability and strength. Ideal for a variety of applications, this bearing is designed to operate efficiently even under high load and speed conditions, while remaining easy to install.
Features:
This FAG deep groove ball bearing features a single-row ball design, making it a reliable choice for many industrial applications. As part of the C-generation, this bearing incorporates advanced technology that enhances overall performance by reducing noise and vibration levels. Its C3 radial clearance is particularly useful in environments where temperature fluctuations or high loads are common. The riveted sheet-metal cage ensures not only high stability but also uniform force distribution, thereby extending the bearing’s service life. Thanks to its open design, this bearing provides efficient heat dissipation, which is crucial for maintaining performance under demanding conditions.
Maintenance:
Due to its open design, this rigid bearing requires regular maintenance to ensure optimal performance. The absence of seals means the bearing must be properly lubricated to prevent premature wear (greasing or oiling depending on operating conditions). Periodically inspecting the bearing for any signs of deterioration or contamination helps prevent inconveniences and downtime.
Sealing:
This FAG rigid ball bearing is of the open type, meaning it has no seals or seal deflectors. This design allows for rapid heat dissipation, which is crucial for maintaining performance at high speeds. However, the absence of seals also means it is more exposed to external contaminants. Therefore, it is essential to use it in relatively clean environments and to provide regular lubrication to protect the internal components.
Brand Information:
FAG is a leading brand in the bearing industry, with over 130 years of expertise in precision engineering. Recognized for its innovations and product quality, FAG is part of the Schaeffler Group, a global industry leader. FAG products are synonymous with reliability and durability, meeting the demands of the most rigorous industrial environments.
Features:
This FAG deep groove ball bearing features a single-row ball design, making it a reliable choice for many industrial applications. As part of the C-generation, this bearing incorporates advanced technology that enhances overall performance by reducing noise and vibration levels. Its C3 radial clearance is particularly useful in environments where temperature fluctuations or high loads are common. The riveted sheet-metal cage ensures not only high stability but also uniform force distribution, thereby extending the bearing’s service life. Thanks to its open design, this bearing provides efficient heat dissipation, which is crucial for maintaining performance under demanding conditions.
Maintenance:
Due to its open design, this rigid bearing requires regular maintenance to ensure optimal performance. The absence of seals means the bearing must be properly lubricated to prevent premature wear (greasing or oiling depending on operating conditions). Periodically inspecting the bearing for any signs of deterioration or contamination helps prevent inconveniences and downtime.
Sealing:
This FAG rigid ball bearing is of the open type, meaning it has no seals or seal deflectors. This design allows for rapid heat dissipation, which is crucial for maintaining performance at high speeds. However, the absence of seals also means it is more exposed to external contaminants. Therefore, it is essential to use it in relatively clean environments and to provide regular lubrication to protect the internal components.
Brand Information:
FAG is a leading brand in the bearing industry, with over 130 years of expertise in precision engineering. Recognized for its innovations and product quality, FAG is part of the Schaeffler Group, a global industry leader. FAG products are synonymous with reliability and durability, meeting the demands of the most rigorous industrial environments.
Strengths
FAG deep-groove ball bearings are known for their long service life. The C generation offers significant improvements in noise reduction, which is essential for sensitive machinery where vibrations can damage components. Furthermore, with a single row of balls, this bearing can handle light axial loads in addition to radial loads. This versatility is enhanced by its C3 radial clearance, which better accommodates minor misalignments, thereby reducing the risk of failure.
Applications
This FAG deep groove ball bearing is suitable for a wide range of industrial applications: electric motors, gearboxes, transmissions, inverters, pumps, compressors, etc. Thanks to its open design, this bearing is particularly well-suited for applications where effective cooling is necessary to maintain performance.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-c |
| Reference speed | 7400 rpm |
| Limit speed | 7900 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 24.18 excl. VAT
/ Each
£ 29.02 incl. VAT
- Usually arrives within 14 working days
