Deep groove ball bearing NTN 6944, Outer diameter: 300 mm | Width: 38 mm | Inner diameter: 220 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6944
Rubix:205A0962
EAN:4547359424058



Product details : NTN 6944 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x38 mm |
|---|---|
| Logistic Weight | 8060 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 180000 N |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 777.34 excl. VAT
/ Each
£ 932.81 incl. VAT
- Usually arrives within 14 working days
