Deep groove ball bearing FAG 6224-J20AB-C3, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing
See technical informationReferences
FAG:6224-J20AB-C3
Rubix:239A1120
Manufacturer :0712138990030
EAN:4047643119825

Product details : FAG 6224-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-J20AB, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20ab |
| Reference speed | 4250 rpm |
| Limit speed | 4200 rpm |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 587.40 excl. VAT
/ Each
£ 704.88 incl. VAT
- Usually arrives within 14 working days
