Deep groove ball bearing NTN 6904C3, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationSee documentsReferences
NTN:6904C3
Rubix:205A0864
EAN:4547359418385



Documents
Product details : NTN 6904C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x9 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 7050 N |
Show UNSPSC/ECL@SS
£ 8.14 excl. VAT
/ Each
£ 9.77 incl. VAT
- Usually arrives within 14 working days
