Deep groove ball bearing FAG 6308-RSR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
FAG:6308-RSR
Rubix:274A6983
Manufacturer :0191094070000
EAN:4012801075336

Product details : FAG 6308-RSR DEEP GROOVE BALL BEARING
63..-RSR ball bearings, single-row, sealed, steel sheet cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 618 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 63..-rsr |
| Material | steel |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 17.74 excl. VAT
/ Each
£ 21.29 incl. VAT
- Usually arrives within 14 working days
