NTN - Deep Groove Ball Bearing - 6900LLB/5K
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 22x22x6 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 6 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 1270 N |
Basic dynamic load, radial - Cr | 2990 N |
Usually arrives within 14 working days