Deep groove ball bearing NTN 6217L1C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6217L1C3
See technical informationSee documentsReferences
NTN:6217L1C3
Rubix:204A9893
EAN:4547359372038



Documents
Product details : NTN 6217L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 2170 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 83500 N |
| Weight | 0.288 kg |
Show UNSPSC/ECL@SS
£ 90.57 excl. VAT
/ Each
£ 108.68 incl. VAT
- Usually arrives within 14 working days
