Deep groove ball bearing FAG 61936-C3, Outer diameter: 250 mm | Width: 33 mm | Inner diameter: 180 mm
Ball bearings
See technical informationReferences
FAG:61936-C3
Rubix:274A6796
Manufacturer :0190986930030
EAN:4064328841765

Product details : FAG 61936-C3 DEEP GROOVE BALL BEARING
619 single-row ball bearings, sheet steel cage
Technical specifications
Attributes
| Logistic Weight | 4220 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 619 |
| Reference speed | 3200 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 511.39 excl. VAT
/ Each
£ 613.67 incl. VAT
- Delivery usually within ( 7 ) days
