SNR Single-row Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 115x115x25 mm |
---|---|
Logistic Weight | 800 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Reference speed | 6800 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 36300 N |
Basic dynamic load, radial - Cr | 51600 N |
Weight | 0.785 kg |
Usually arrives within 14 working days