Deep groove ball bearing SNR 63006EE, Outer diameter: 55 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:63006EE
Rubix:205A0111
EAN:3413520473358



Documents
Product details : SNR 63006EE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x29 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63000 |
| Cage | steel |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Weight | 0.166 kg |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
- Delivery usually within ( 3 ) days
