Deep groove ball bearing NTN 6900LLU/5K, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
NTN - Deep Groove Ball Bearing - 6900LLU/5K
See technical informationSee documentsReferences
NTN:6900LLU/5K
Rubix:205A0846
EAN:4547359006490



Documents
Product details : NTN 6900LLU/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x6 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 1270 N |
| Basic dynamic load, radial - Cr | 2990 N |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- Delivery usually within ( 3 ) days
