Deep groove ball bearing NTN 6902LLUC3/2AS, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6902LLUC3/2AS
See technical informationSee documentsReferences
NTN:6902LLUC3/2AS
Rubix:205A0856
EAN:4547359657340



Documents
Product details : NTN 6902LLUC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x7 mm |
|---|---|
| Logistic Weight | 18 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2000 N |
| Basic dynamic load, radial - Cr | 4050 N |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- Usually arrives within 14 working days
