Deep groove ball bearing SKF 6000-2RSL, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Rigid ball bearings
See technical informationReferences
SKF:6000-2RSL
Rubix:102A9654
Manufacturer :163650
EAN:7316571839660

Product details : SKF RADIAL BEARING 6000-2RSL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This deep-groove ball bearing handles radial and axial loads in both directions, ensuring reliable and efficient operation. Its optimized design facilitates installation while ensuring stable performance under demanding conditions. Suitable for harsh environments, this product stands out for its durability and ability to reach high speeds.
Features:
This deep-groove ball bearing features a single-row configuration with a sheet steel cage, contributing to its robustness. It is equipped with low-friction nitrile-butadiene rubber seals that provide effective sealing while minimizing friction, allowing the bearing to operate at higher speeds compared to standard friction seals. This product is designed with a standard internal radial clearance (CN), balancing performance between friction reduction and load capacity. It is capable of withstanding high radial loads and moderate axial loads, offering flexibility for use in various industrial environments.
Maintenance:
Maintenance of this bearing is minimal thanks to its sealed design. It is recommended to regularly check the lubricant level and monitor temperatures and vibrations to detect any abnormalities. Although it is designed for low-maintenance operation, periodic inspections of noise and temperature will ensure optimal performance and extend its service life.
Sealing:
This bearing is equipped with low-friction nitrile-butadiene rubber seals, providing exceptional sealing performance. They create an effective barrier against moisture and dust, keeping the lubricant inside and preventing the intrusion of contaminants.
Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and engineering solutions. With a presence in more than forty industrial sectors, the brand is dedicated to innovation and improving the reliability of rotating equipment. Its portfolio includes bearings, seals, and lubrication systems, supported by expert services. SKF is synonymous with quality, durability, and performance.
Key Features:
• Optimal protection against contaminants thanks to rubber seals.
• Ability to withstand radial and axial loads, offering application flexibility.
• High rotational speed with moderate friction, improving efficiency.
• Reduced maintenance thanks to a sealed design, simplifying operations.
Applications:
This deep-groove ball bearing is ideal for various industrial applications, including electric motors, pumps, and high-speed machine tools. It is also suitable for material handling systems, agricultural equipment, and conveyors. Thanks to its ability to handle high loads and reach considerable speeds, it ensures reliable performance in a variety of environments, such as production lines and warehouses.
Features:
This deep-groove ball bearing features a single-row configuration with a sheet steel cage, contributing to its robustness. It is equipped with low-friction nitrile-butadiene rubber seals that provide effective sealing while minimizing friction, allowing the bearing to operate at higher speeds compared to standard friction seals. This product is designed with a standard internal radial clearance (CN), balancing performance between friction reduction and load capacity. It is capable of withstanding high radial loads and moderate axial loads, offering flexibility for use in various industrial environments.
Maintenance:
Maintenance of this bearing is minimal thanks to its sealed design. It is recommended to regularly check the lubricant level and monitor temperatures and vibrations to detect any abnormalities. Although it is designed for low-maintenance operation, periodic inspections of noise and temperature will ensure optimal performance and extend its service life.
Sealing:
This bearing is equipped with low-friction nitrile-butadiene rubber seals, providing exceptional sealing performance. They create an effective barrier against moisture and dust, keeping the lubricant inside and preventing the intrusion of contaminants.
Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and engineering solutions. With a presence in more than forty industrial sectors, the brand is dedicated to innovation and improving the reliability of rotating equipment. Its portfolio includes bearings, seals, and lubrication systems, supported by expert services. SKF is synonymous with quality, durability, and performance.
Key Features:
• Optimal protection against contaminants thanks to rubber seals.
• Ability to withstand radial and axial loads, offering application flexibility.
• High rotational speed with moderate friction, improving efficiency.
• Reduced maintenance thanks to a sealed design, simplifying operations.
Applications:
This deep-groove ball bearing is ideal for various industrial applications, including electric motors, pumps, and high-speed machine tools. It is also suitable for material handling systems, agricultural equipment, and conveyors. Thanks to its ability to handle high loads and reach considerable speeds, it ensures reliable performance in a variety of environments, such as production lines and warehouses.
Technical specifications
Attributes
| Logistic Weight | 18,4 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 60 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 67000 rpm |
| Limit speed | 34000 rpm |
| Basic static load, radial - C0r | 1960 N |
| Basic dynamic load, radial - Cr | 4750 N |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- In stock: Next day delivery
