Deep groove ball bearing FAG S61901-2RSR-HLC, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing
See technical informationReferences
FAG:S61901-2RSR-HLC
Rubix:238A2617
Manufacturer :0554836660000
EAN:4012802579000

Product details : FAG S61901-2RSR-HLC DEEP GROOVE BALL BEARING
Features:
This bearing is a single-row stainless steel ball bearing, specially designed to provide corrosion resistance. It is intended for various industrial applications requiring high quality and exceptional durability.
Maintenance:
Thanks to its sealed design, this rigid stainless steel ball bearing requires little maintenance. It is recommended to regularly check the condition of the seals to ensure optimal protection against external contaminants.
Sealing:
This bearing is equipped with two rubber seals that provide effective protection against dust, dirt, and moisture. This enhanced sealing ensures consistent performance and extends the bearing’s service life.
The integrated seals can significantly improve the bearing’s service life, as they retain the lubricant and prevent the ingress of contaminants.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and sustainability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands as an undisputed industry leader, offering a wide range of deep-groove ball bearings that meet the most demanding requirements across a wide variety of industries.
This bearing is a single-row stainless steel ball bearing, specially designed to provide corrosion resistance. It is intended for various industrial applications requiring high quality and exceptional durability.
Maintenance:
Thanks to its sealed design, this rigid stainless steel ball bearing requires little maintenance. It is recommended to regularly check the condition of the seals to ensure optimal protection against external contaminants.
Sealing:
This bearing is equipped with two rubber seals that provide effective protection against dust, dirt, and moisture. This enhanced sealing ensures consistent performance and extends the bearing’s service life.
The integrated seals can significantly improve the bearing’s service life, as they retain the lubricant and prevent the ingress of contaminants.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and sustainability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands as an undisputed industry leader, offering a wide range of deep-groove ball bearings that meet the most demanding requirements across a wide variety of industries.
Strengths
This FAG stainless steel deep-groove ball bearing offers high reliability thanks to its high-quality design. Its corrosion resistance makes it an ideal choice for demanding environments. In addition, its sheet steel cage ensures even load distribution, thereby extending its service life.
It withstands radial and axial loads in both directions, is easy to install, and requires little maintenance. Furthermore, the integrated seals provide effective protection against dirt and moisture.
It withstands radial and axial loads in both directions, is easy to install, and requires little maintenance. Furthermore, the integrated seals provide effective protection against dirt and moisture.
Applications
This deep-groove ball bearing is ideal for a variety of industrial applications requiring reliable and long-lasting performance:
- Household appliances
- Automotive equipment
- Small gearboxes
- Household appliances
- Automotive equipment
- Small gearboxes
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s619..-2rsr |
| Limit speed | 16700 rpm |
| Basic static load, radial - C0r | 1170 N |
| Basic dynamic load, radial - Cr | 2460 N |
Show UNSPSC/ECL@SS
£ 143.40 excl. VAT
/ 10 pieces
£ 172.08 incl. VAT
- Usually arrives within 14 working days
