SNR - Deep Groove Ball Bearing - 6319
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 200x200x45 mm |
---|---|
Logistic Weight | 5470 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Reference speed | 4900 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 152000 N |
Weight | 5.82 kg |
Usually arrives within 14 working days