Deep groove ball bearing NTN 6026NR, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm

NTN - Deep Groove Ball Bearing - 6026NR

See technical informationSee documents

References

NTN:6026NR
Rubix:204A9272
EAN:4547359338072
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter200 mm
Width33 mm
See all Specifications

Documents

Product details : NTN 6026NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x200x33 mm
Logistic Weight3960 g
Inner diameter130 mm
Outer diameter200 mm
Width33 mm
Sealingopen
Bearing Clearancecn
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r101000 N
Basic dynamic load, radial - Cr118000 N
Weight0.021 kg
£ 181.38 excl. VAT
/ Each
£ 217.66 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories