Deep groove ball bearing Timken 6008-ZZ-C3, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm

6008

See technical information
References
Timken:6008-ZZ-C3
Rubix:106A2030
Manufacturer :100416884
EAN:0087796296077
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : TIMKEN 6008-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Packaged dimensions (D x W x H)80,01x80,01x12,1412 mm
Package weight191,9 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6008
Materialsteel
Basic static load, radial - C0r11500 N
Basic dynamic load, radial - Cr16800 N
Show UNSPSC/ECL@SS
£ 74.70 excl. VAT
/ 10 pieces
£ 89.64 incl. VAT
  • Delivery usually within ( 7 ) days