NTN - Deep Groove Ball Bearing - 6919LLU/2AS
Inner diameter | 95 mm |
---|---|
Outer diameter | 130 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 130x130x18 mm |
---|---|
Logistic Weight | 615 g |
Inner diameter | 95 mm |
Outer diameter | 130 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 37500 N |
Usually arrives within 14 working days