SKF Deep groove ball bearing 6310 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistic Weight | 1111,1 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6310 |
Material | Bearing steel |
Reference speed | 13000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 38 N |
Basic dynamic load, radial - Cr | 65 N |
Usually arrives within 14 working days