Deep groove ball bearing NTN 6220Z, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm

NTN - Deep Groove Ball Bearing - 6220Z

See technical informationSee documents

References

NTN:6220Z
Rubix:204A9963
EAN:4547359373387
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Documents

Product details : NTN 6220Z DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x180x34 mm
Logistic Weight3175 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Sealingone metal shield
Bearing Clearancecn
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r93000 N
Basic dynamic load, radial - Cr135000 N
Weight0.082 kg
£ 121.62 excl. VAT
/ Each
£ 145.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories