Deep groove ball bearing NTN 6914ZZ/5K, Outer diameter: 100 mm | Width: 16 mm | Inner diameter: 70 mm
NTN - Deep Groove Ball Bearing - 6914ZZ/5K
See technical informationSee documentsReferences
NTN:6914ZZ/5K
Rubix:205A0920
EAN:4547359006988



Documents
Product details : NTN 6914ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x16 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 21200 N |
| Basic dynamic load, radial - Cr | 26300 N |
Show UNSPSC/ECL@SS
£ 49.43 excl. VAT
/ Each
£ 59.32 incl. VAT
- Delivery usually within ( 3 ) days
