Deep groove ball bearing FAG 6011-2Z-L069-C3, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing
See technical informationReferences
FAG:6011-2Z-L069-C3
Rubix:274A6665
Manufacturer :0871443010030
EAN:4054369035841

Product details : FAG 6011-2Z-L069-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-2z |
| Reference speed | 8300 rpm |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 21200 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
- Usually arrives within 14 working days
