Deep groove ball bearing NTN 6916LLU/2AS, Outer diameter: 110 mm | Width: 16 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6916LLU/2AS
See technical informationSee documentsReferences
NTN:6916LLU/2AS
Rubix:205A0926
EAN:4547359587951



Documents
Product details : NTN 6916LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x16 mm |
|---|---|
| Logistic Weight | 390 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 27600 N |
Show UNSPSC/ECL@SS
£ 66.99 excl. VAT
/ Each
£ 80.39 incl. VAT
- Delivery usually within ( 3 ) days
