Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 3AS11-11/2CN AGRICULTURAL BEARING
Deep groove ball bearing NTN 3AS11-1.1/2CN
Deep groove ball bearing NTN
References
ntn:
3AS11-1.1/2CN
rubix:
394A6397
ean:
4547359470314
Technical specifications
Bearing Clearance
CN
Product details
Technical specifications
Product details : NTN 3AS11-11/2CN AGRICULTURAL BEARING
Technical specifications
Attributes
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.22
excl. VAT
/
Each
£
98.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Deep groove ball bearing SNR 6019EE, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 6213-C4, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 16004-A-Z, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6244, Outer diameter: 400 mm | Width: 65 mm | Inner diameter: 220 mm
Deep groove ball bearing SKF 6022-2RS1/C3, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing SNR 6017.ZZ, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6836, Outer diameter: 225 mm | Width: 22 mm | Inner diameter: 180 mm
Deep groove ball bearing SNR 6020.ZZ, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SNR 6309.NREEC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing Timken 6201-ZZ-C3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6900DD, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6020, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF W 6202-2RS1/W64L, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6020/C3, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing NSK 6320ZZ, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm