NTN 22211EAW33 SPHERICAL ROLLER BEARING
NTN Double row spherical roller bearing
See technical informationSee documentsReferences
NTN:22211EAW33
Rubix:204A4934
EAN:3413521062377



Documents
Product details : NTN 22211EAW33 SPHERICAL ROLLER BEARING
Double row spherical roller bearing, metal cage, groove and lubricating openings on outer ring
Spherical roller bearing NTN
Technical specifications
Attributes
| Logistic Weight | 823 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 0.82 kg |
| Reference speed | 6100 rpm |
| Limit speed | 82000 rpm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 6100 N |
Show UNSPSC/ECL@SS
£ 50.48 excl. VAT
/ Each
£ 60.58 incl. VAT
- Delivery usually within ( 3 ) days
