TIMKEN 23080EMBW507C08 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information
References
Timken:23080EMBW507C08
Rubix:397A1800
Manufacturer :190031895
EAN:0087796033061
brand logo
Technical specifications
Inner diameter400 mm
Outer diameter600 mm
Width148 mm
See all Specifications

Product details : TIMKEN 23080EMBW507C08 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W507) Bearing inspected to certain quality control requirements
Standard lubrication holes in and groove in outer ring
Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter400 mm
Outer diameter600 mm
Width148 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Weight148.7 kg
Reference speed760 rpm
Limit speed1230 rpm
Basic static load, radial - C0r5980000 N
Basic dynamic load, radial - Cr3630000 N
Heat Stabilizationstandard dimensional stabilization up to 200 °c
Show UNSPSC/ECL@SS
£ 3,707.80 excl. VAT
/ Each
£ 4,449.36 incl. VAT
  • Usually arrives within 14 working days