Insert bearing with set screw NTN ASS205-100N, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
NTN - Insert Bearing - ASS201N
See technical informationReferences
NTN:ASS205-100N
Rubix:205A1746
EAN:4547359462517



Product details : NTN ASS205-100N INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x27x52 mm |
|---|---|
| Logistic Weight | 157 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ass200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
- Usually arrives within 14 working days
