Insert bearing with set screw SNR UC206-19G2T20, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Spherical outer diameter, set-screw mounting, labyrinth seal, for high-temperature applications
See technical informationReferences
SNR:UC206-19G2T20
Rubix:205A9159
EAN:3413529567874





Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Product details : SNR UC206-19G2T20 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c4 |
| Series | t20 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Lubricant | long-term high-temperature grease |
| Weight | 0.31 kg |
Show UNSPSC/ECL@SS
£ 18.46 excl. VAT
/ Each
£ 22.15 incl. VAT
- Usually arrives within 14 working days