Insert bearing with set screw NTN M-UC204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
NTN - Insert Bearing - M-UC204D1
See technical informationReferences
NTN:M-UC204D1
Rubix:205A4941
EAN:4547359765502



Product details : NTN M-UC204D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x31 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- Delivery usually within ( 3 ) days
