RHP Self-Lube® Bearing Insert J
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 17 mm |
Logistic Weight | 160 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 17 mm |
Series | J |
Material | Cast Iron |
Cage | Stainless Steel |
Limit speed | 2900 rpm |
Total bearing width | 31 mm |
Basic static load, radial - C0r | 5350 N |
Basic dynamic load, radial - Cr | 9910 N |
Weight | 0.16 kg |
In stock: Next day delivery