Insert Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Series | BlueRange |
Material | Bearing steel |
Cage | Brass |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days