Other insert bearing NTN UK205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 23 mm
NTN - Insert Bearing - UK205D1
See technical informationReferences
NTN:UK205D1
Rubix:206A1521
EAN:4547359241747



Product details : NTN UK205D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover disc on both sides of the bearing, tapered bore, clamping sleeve fastening, relubricatable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x40 mm |
|---|---|
| Logistic Weight | 165 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 12.21 excl. VAT
/ Each
£ 14.65 incl. VAT
- Delivery usually within ( 3 ) days
