Other insert bearing SNR 6207SEE, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing for self-aligning bearing
See technical informationSee documentsReferences
SNR:6207SEE
Rubix:204A9615
EAN:3413520131166




Documents
Product details : SNR 6207SEE INSERT BEARING
Single-row deep groove ball bearing, radial contact, stamped steel cage, spherical outer diameter, contact seals on both sides
Rigid ball bearing, radial contact, sheet metal cage, spherical outside diameter, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 298 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
Show UNSPSC/ECL@SS
£ 12.57 excl. VAT
/ Each
£ 15.08 incl. VAT
- Delivery usually within ( 3 ) days
