Other insert bearing SNR UK209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30 mm

Bearing Unit

See technical informationSee documents

References

SNR:UK209G2
Rubix:206A1554
EAN:3413529503643
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width30 mm
See all Specifications

Documents

Product details : SNR UK209G2 INSERT BEARING


Spherical outer diameter, fixing by adapter sleeve, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)115x115x30 mm
Logistic Weight530 g
Inner diameter45 mm
Outer diameter85 mm
Width30 mm
Bearing Clearancec3
Materialhardened 100 cr6 bearing steel (inner ring, outer ring and balls); riveted two-piece steel plate cage; nitrile rubber seals with zinc-plated sheet metal elements
Sealingone rubber seal and one metal shield
Basic static load, radial - C0r20800 N
Basic dynamic load, radial - Cr31850 N
Mounting typadapter sleeve fixing on tapered bore
Weight0.53 kg
Lubricationfactory-filled grease for life; standard insert grease with lithium soap base
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories