Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 23 mm |
Logistic Weight | 250 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 23 mm |
Series | UK |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Sealing | Open |
Usually arrives within 14 working days