Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR CS204 INSERT BEARING
Other insert bearing SNR CS204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert Bearing
References
snr:
CS204
rubix:
205A2045
ean:
3413520802196
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CS204 INSERT BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
Bearing Clearance
C3
Series
CS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.57
excl. VAT
/
Each
£
12.68
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SKF 1726308-2RS1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Other insert bearing SNR UK215G2H39, Outer diameter: 130 mm | Inner diameter: 61.913 mm | Width: 30 mm
Other insert bearing SNR LK.207.G2H, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Other insert bearing NTN CS309LLU, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Other insert bearing SKF YSA 212-2FK, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 42.5 mm
Other insert bearing SNR UK311G2, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 43 mm
Other insert bearing SNR UK310G2H27, Outer diameter: 110 mm | Inner diameter: 42.863 mm | Width: 32 mm
Other insert bearing SNR UK.308G2H, Outer diameter: 90 mm | Inner diameter: 35 mm | Width: 35 mm
Other insert bearing SNR UK.316.G2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 55 mm
Other insert bearing NTN UKX07D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm
Other insert bearing SNR UK.316G2H, Outer diameter: 170 mm | Inner diameter: 70 mm | Width: 55 mm
Other insert bearing Timken UK217, Outer diameter: 150 mm | Inner diameter: 75 mm | Width: 57 mm
Other insert bearing SNR UK.318.G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 60 mm
Other insert bearing SKF 1726310-2RS1, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Other insert bearing SNR UK.208.G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 29 mm