Other insert bearing NTN UK312D1, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 47 mm
NTN - Insert Bearing - UK305D1
See technical informationReferences
NTN:UK312D1
Rubix:206A1659
EAN:4547359242171



Product details : NTN UK312D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover plates on both sides of the bearing, tapered bore, clamping sleeve mounting, re-lubricatable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 138x139x58 mm |
|---|---|
| Logistic Weight | 2147 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 81.65 excl. VAT
/ Each
£ 97.98 incl. VAT
- Usually arrives within 14 working days
