Other insert bearing SNR UK208G2H, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 29 mm
SNR - Insert Bearing - UK.208G2H
See technical informationReferences
SNR:UK208G2H
Rubix:206A1547
Manufacturer :UK208G2H
EAN:3413529503773



Product details : SNR UK208G2H INSERT BEARING
spherical outer diameter with locking pin, fixing by adapter sleeve, seal with slinger
Housing bearing insert, sealing disc with additional centrifugal discs on both sides of the bearing, inner ring with tapered bore, spherical outer ring, SNR re-lubrication system, clamping sleeve fastening
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 29 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
Show UNSPSC/ECL@SS
£ 28.60 excl. VAT
/ Each
£ 34.32 incl. VAT
- Delivery usually within ( 3 ) days
